Trans-Coil V1K130A01 600V DV/DT Output Filter NEMA 1

  • Mfr/Brand Name:

    Trans-Coil
  • Mfr Number:

    V1K130A01
  • Rexel Part Number:

    570951
  • UPC:

DV/DT Output Filter. 50 Hp @ 240V AC, 100 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 16.5" x 18.0" x 15".

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Trans-Coil

Mfr Part # V1K130A01

Rexel Part # 570951

UPC

UNSPSC 43222901

Horsepower 50

IP/NEMA Rating 1

Phase 3

Type DV/DT Filter

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch