E-Box 12124SCP Enclosure, NEMA 1, Screw Cover, 12 x 12 x 4", Steel/Gray Powder Coat

  • Mfr/Brand Name:

    E-Box
  • Mfr Number:

    12124SCP
  • Rexel Part Number:

    494087
  • UPC:

Enclosure, NEMA 1, Screw Cover, 12 x 12 x 4 Inch, Material/Finish: Steel/Gray Powder Coat

$ 21.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand E-Box

Mfr Part # 12124SCP

Rexel Part # 494087

UPC

UNSPSC 39121315

IP/NEMA Rating 1

Material Steel

Size 12 x 12 x 4 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch