E-Box 12128SG Enclosure, NEMA 3/12, Screw Cover, Gasketed, 12 x 12 x 8", Steel/Gray

  • Mfr/Brand Name:

    E-Box
  • Mfr Number:

    12128SG
  • Rexel Part Number:

    361268
  • UPC:

    80610101359

Enclosure, NEMA 3/12, Screw Cover, Gasketed, 12 x 12 x 8 Inch, Material/Finish: Steel/Gray Powder Coat.

$ 80.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand E-Box

Mfr Part # 12128SG

Rexel Part # 361268

UPC 80610101359

UNSPSC 39121300

Color Gray

IP/NEMA Rating 3

Material Steel

Size 12 x 12 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch