E-Box 181812SC Enclosure, NEMA 1, Screw Cover, 18 x 18 x 12", Steel/Galvanized

  • Mfr/Brand Name:

    E-Box
  • Mfr Number:

    181812SC
  • Rexel Part Number:

    511815
  • UPC:

Enclosure, NEMA 1, Screw Cover, 18 x 18 x 12 Inch, Material/Finish: Steel/Galvanized

$ 77.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand E-Box

Mfr Part # 181812SC

Rexel Part # 511815

UPC

UNSPSC 39121324

IP/NEMA Rating 1

Material Steel

Size 18 x 18 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch