E-Box 24248RE Enclosure, NEMA 3R, Continuous Hinge Cover With Wing Knob, Steel/Gray

  • Mfr/Brand Name:

    E-Box
  • Mfr Number:

    24248RE
  • Rexel Part Number:

    459714
  • UPC:

Enclosure, NEMA 3R, Continuous Hinge Cover With Wing Knob, 24 x 24 x 8 Inch, Material/Finish: Steel/Gray. . This Rainproof Box Features a Drip Shield to Protect Against Falling Rain, Snow, and Sleet.

$ 229.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand E-Box

Mfr Part # 24248RE

Rexel Part # 459714

UPC

UNSPSC 39121300

Color Gray

IP/NEMA Rating 3R

Material Steel

Size 24 x 24 x 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch