E-Box 24248SG Enclosure, NEMA 3/12, Screw Cover, Gasketed, 24 x 24 x 8", Steel/Gray

  • Mfr/Brand Name:

    E-Box
  • Mfr Number:

    24248SG
  • Rexel Part Number:

    361271
  • UPC:

    80610101361

Enclosure, NEMA 3/12, Screw Cover, Gasketed, 24 x 24 x 8 Inch, Material/Finish: Steel/Gray Powder Coat.

$ 170.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand E-Box

Mfr Part # 24248SG

Rexel Part # 361271

UPC 80610101361

UNSPSC 39121300

Color Gray

IP/NEMA Rating 3

Material Steel

Size 24 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch