E-Box 363612RE Enclosure, NEMA 3R, Continuous Hinge Cover With Wing Knob, Steel/Gray

  • Mfr/Brand Name:

    E-Box
  • Mfr Number:

    363612RE
  • Rexel Part Number:

    361510
  • UPC:

    80610101559

Enclosure, NEMA 3R, Continuous Hinge Cover With Wing Knob, 36 x 36 x 12 Inch, Material/Finish: Steel/Gray. . This Rainproof Box Features a Drip Shield to Protect Against Falling Rain, Snow, and Sleet.

$ 501.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand E-Box

Mfr Part # 363612RE

Rexel Part # 361510

UPC 80610101559

UNSPSC 39121300

Color Gray

IP/NEMA Rating 3R

Material Steel

Size 36 x 36 x 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch