E-Box 363612SCP Enclosure, NEMA 1, Screw Cover, 36 x 36 x 12", Steel/Gray Powder Coat

  • Mfr/Brand Name:

    E-Box
  • Mfr Number:

    363612SCP
  • Rexel Part Number:

    141139
  • UPC:

Enclosure, NEMA 1, Screw Cover, 36 x 36 x 12 Inch, Material/Finish: Steel/Gray Powder Coat

$ 374.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand E-Box

Mfr Part # 363612SCP

Rexel Part # 141139

UPC

UNSPSC 39121108

IP/NEMA Rating 1

Material Steel

Size 36 x 36 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch