E-Box 363612SG Enclosure, NEMA 3/12, Screw Cover, Gasketed, 36 x 36 x 12", Steel/Gray

  • Mfr/Brand Name:

    E-Box
  • Mfr Number:

    363612SG
  • Rexel Part Number:

    361513
  • UPC:

    80610101375

Enclosure, NEMA 3/12, Screw Cover, Gasketed, 36 x 36 x 12 Inch, Material/Finish: Steel/Gray Powder Coat.

$ 437.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand E-Box

Mfr Part # 363612SG

Rexel Part # 361513

UPC 80610101375

UNSPSC 39121300

Color Gray

IP/NEMA Rating 3

Material Steel

Size 36 x 36 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch