Eaton/Bussmann Series MV055F2DAX300E 300A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 5.5kV

300 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 5.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

$ 2,606.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # MV055F2DAX300E

Rexel Part # 500090

UPC 05171241423

UNSPSC 39121626

Amps 300

Diameter 3 in

Family / Style MV055

Interrupt Rating AC 50000

Length 15 3/4 in

Type E-Rated

Volts AC 5500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch