Eaton/Bussmann Series MV155F1DBX40E 40A E-Rated Medium Voltage Fuse, Transformer/Feeder Protection, 15.5kV

40 Amp E-Rated Medium Voltage Fuse for Transformer & Feeder Protection, 15.5kV, 3" Diameter, 50,000 Amp Interrupting Rating, Fiberglass Tube, Plated Endcaps, Open Fuse Indication with Indicator

$ 1,577.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # MV155F1DBX40E

Rexel Part # 483544

UPC 05171226932

UNSPSC 39121626

Amps 40

Diameter 3 in

Family / Style MV155

Interrupt Rating AC 50000

Length 18 3/4 in

Type E-Rated

Volts AC 15500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch