Fluke FLUKE-1630 Clamp Multimeter

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-1630
  • Rexel Part Number:

    126631
  • UPC:

    095969365567

Clamp Meter, Multimeter, Earth Ground, Maximum Rating: 30A, Features: Amperage, Resistance, Overload Protection, 1.38" Clamp & Self Calibration, Includes: Resistance Test Loop & Carrying Case

$ 1,799.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-1630

Rexel Part # 126631

UPC 095969365567

UNSPSC 41113612

Amps 30

Type Clamp Meter

Fluke FLUKE-1630 Clamp Multimeter is rated 5.0 out of 5 by 6.
Rated 5 out of 5 by from Remember to use it with Main Bounding Jumper set Check the Principles of Earth Grounding 3, 0:53 video. It's showing a fluke 1630 shown a reading over an GEC not with being connected to a MBJ. This is an big mistake in that Fluke 1630 only reads on a Earth Ground Loop circuit. There must be a ground loop before you can measure Resistance, therefore you need another GEC made to the center tap of a transformer or other generator device. I apreciate all your presentation videos.
Date published: 2015-02-02
Rated 5 out of 5 by from Great portable device We bought this device a month ago to check the safety level in the explosion-proof areas of the plant (grounding on production equipment, varnish drums, etc.). Very easy to connect, easy-to-follow instructions and easy to carry. Would recommend this to other professionals.
Date published: 2016-12-07
Rated 5 out of 5 by from Very easy to use. I have been using this ground meter for a few years. It is much easier to use than a stake based meter and for checking ground rod resistance, it is quick and easy.
Date published: 2016-12-07
Rated 5 out of 5 by from Simplified!!! Great equipment easy to handle and use. The clamp on sensing unit makes ground testing easy to accomplish.
Date published: 2016-12-07
Rated 5 out of 5 by from Easty to Use Just recently got one of these. Really helped expand our testing capability. Easy to read while outside.
Date published: 2016-12-07
Rated 5 out of 5 by from Very Dependable !!!!! I am using this couple of years and its a very great tools. Thank you FLUKE
Date published: 2016-12-13
  • y_2017, m_1, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_126631, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch