Eaton/Bussmann Series 10NZ01 Fuse, Neozed, 10A, 400VAC, 100kA

Neozed Fuse, 10 Amp, 400 Volt AC, 250 Volt DC, Red Code, 10 per Package

$ 7.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 10NZ01

Rexel Part # 84840

UPC 051712830492

UNSPSC 39121606

Amps 10

Family / Style Neozed

Interrupt Rating AC 100000

Mounting Plug

Type Fuse

Volts AC 400

Volts AC Range 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch