Eaton/Bussmann Series 170M1319 Fuse, Square Body DIN 43-653, Size 000, Indicator, 160A, 690/700VAC

160 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)

$ 67.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M1319

Rexel Part # 81918

UPC 051712216555

UNSPSC 39121628

Amps 160

Interrupt Rating AC 200000

Mounting Stud

Size 000

Type Square Body DIN 43-653

Volts AC 690

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch