Eaton/Bussmann Series 170M1321 250A Square Body DIN 43-653 Fuse, Size 000, No Indicator, 690V/700V

250 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)

$ 88.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M1321

Rexel Part # 81903

UPC 051712216579

UNSPSC 39121628

Amps 250

Interrupt Rating AC 200000

Mounting Stud

Size 000

Type Square Body DIN 43-653

Volts AC 690

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch