Eaton/Bussmann Series 170M1369 Fuse, Square Body DIN 43-653, Size 000, Indicator, 160A, 690/700V

160 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690 Volt / 700 Volt AC, (IEC/UL)

$ 79.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M1369

Rexel Part # 81996

UPC 051712216708

UNSPSC 39121628

Amps 160

Interrupt Rating AC 200000

Mounting Stud

Size 000

Type Square Body DIN 43-653

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch