Eaton/Bussmann Series 170M1418 Fuse,125A Square Body DIN 43-653, Size 000, Indicator, 690/700V

125 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)

$ 80.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M1418

Rexel Part # 178682

UPC 051712216845

UNSPSC 39121628

Amps 125

Interrupt Rating AC 200000

Mounting Stud

Size 000

Type Square Body DIN 43-653

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch