Eaton/Bussmann Series 170M2671 Fuse, Square Body DIN 43-653, Size 000, Indicator, 400A, 690/700VAC

400 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)

$ 183.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M2671

Rexel Part # 493362

UPC 051712792141

UNSPSC 39121628

Amps 400

Interrupt Rating AC 200000

Mounting Stud

Size 00

Type Square Body

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch