Eaton/Bussmann Series 170M6614 Fuse, Square Body DIN 43-653, Size 000, Indicator, 1000A, 690/700VAC

1000 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)

$ 453.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M6614

Rexel Part # 82820

UPC 051712264822

UNSPSC 39121628

Amps 1000

Interrupt Rating AC 200000

Mounting Stud

Size 3

Type Square Body

Volts AC 690

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch