Eaton/Bussmann Series CB187F150 Breaker, Marine Grade Type III, 150A, 48VDC

Marine-Rated, Type III, Circuit Breaker, 150 Amp, 48 Volt DC, Surface Mount, Manuel Reset, with Switch Function, Hardware includedCIRCUIT BREAKER 150A 12VDC

$ 79.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # CB187F150

Rexel Part # 147767

UPC 051712637268

UNSPSC 39121609

Amps 150

Family / Style CB187F

Interrupt Rating AC 5000

Mounting Surface

Type Breaker

Volts AC Range 48

Place your Will Call order by clicking the cart button next to the appropriate Branch