Eaton/Bussmann Series FRSR112 Fuse, Class RK5 Dual-Element, Time-Delay Fuse, 1-1/2A, 600V, Fusetron

1-1/2 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600 Volt, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

$ 35.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FRSR112

Rexel Part # 1089

UPC 051712507967

UNSPSC 39121606

Amps 1 1/2

Family / Style FRSR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Cartridge

Type Dual-Element

Volts AC 600

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch