Eaton/Bussmann Series GMD250R Fuse, Time-Delay Glass, 5mm x 20mm, 250mA, 250VAC, RoHS

250mA Time-Delay Glass Fuse, 5mm x 20mm, 250 Volt AC, North American Standard, RoHS

$ 4.05 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # GMD250R

Rexel Part # 389880

UPC 051712657891

UNSPSC 39121609

Amps 0.25

Diameter 5 mm

Family / Style GMD

Interrupt Rating AC 35000

Length 20 mm

Mounting Cartridge

Type Glass

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch