Eaton/Bussmann Series MIN10 Fuse, Indicating, Fast-Acting, Red Pin, 13/32" x 1-1/2", 10A, 250VAC

10 Amp Indicating, Fast-Acting Fuse, Red Pin, Fiber, 13/32" x 1-1/2", 250 Volt AC

$ 14.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # MIN10

Rexel Part # 396408

UPC 051712726696

UNSPSC 39121609

Amps 10

Diameter 13/32 in

Family / Style MIN

Interrupt Rating AC 200000

Length 1 1/2 in

Mounting Cartridge

Type Indicating

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch