Eaton 10250T17213 30mm Mushroom Head Pushbutton, Red

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250T17213
  • Rexel Part Number:

    516387
  • UPC:

    782113227870

30.5 mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Jumbo Mushroom Head, 65 mm Diameter, Red, Momentary, No Light Unit. Includes: "Emergency Stop" Legend. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

$ 110.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250T17213

Rexel Part # 516387

UPC 782113227870

UNSPSC 39122216

Color Red

Diameter 65 mm

Family / Style 10250T

IP/NEMA Rating 3

Mounting 30.5 mm

Type Non-Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch