Eaton BQC215220 Breaker, 15/20A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BQC215220
  • Rexel Part Number:

    393044
  • UPC:

    786676005982

CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Common Trip and 2-Pole 20 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

$ 177.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BQC215220

Rexel Part # 393044

UPC 786676005982

UNSPSC 39121601

Amps 15

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 4

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch