Eaton CCVH2200X Type Ccv Tenant Main Breaker 200A / 2-Pole 120/240V 25k

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CCVH2200X
  • Rexel Part Number:

    447617
  • UPC:

    786685368610

Type CCV Tenant Main Circuit Breaker, 2-Pole, 200A, 120/240Vv, 25 KAIC, #2/0-300 KCMIL Cu/Al 60 C Or 75 C, Load Side Terminals

$ 1,134.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CCVH2200X

Rexel Part # 447617

UPC 786685368610

UNSPSC 39121601

Amps 200

Family / Style CCV

Interrupt Rating AC 22000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch