Eaton E57-18LE20-A C-h E57-18le20-a Proximity Sensor

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E57-18LE20-A
  • Rexel Part Number:

    665849
  • UPC:

    782113933412

Inductive Proximity Sensor, Tubular, Extended Sensing Range, Non-Embeddable, Endsensing Surface, 20 Mm (0.79 Inch) Sensing Range, 2-Wire, 20-250 VAC, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Output

$ 228.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E57-18LE20-A

Rexel Part # 665849

UPC 782113933412

UNSPSC 41111926

Diameter 18 mm

Family / Style E57

Type Inductive Proximity Sensor

Volts AC Range 20 - 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch