Eaton FDB3100L Breaker, Molded, 100A, 3P, 600V, 250 VDC, 14 kAIC, Type FDB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FDB3100L
  • Rexel Part Number:

    337484
  • UPC:

    786679306024

100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FDB, Cable In/Cable Out, 14 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.

$ 1,256.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FDB3100L

Rexel Part # 337484

UPC 786679306024

UNSPSC 39121616

Amps 100

Family / Style FDB

Interrupt Rating AC 14000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch