Eaton GHQRSP2020 Breaker, 20A, 2P, 277 VAC, Type GHQ, 14 kAIC, Rem Cont Solenoid

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    GHQRSP2020
  • Rexel Part Number:

    226090
  • UPC:

    786679137963

20 Amp, 2-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHQ, Bolt-On, Interrupt Rating: 65 Kaic At 120V, 14 Kaic At 480Y/277V, Includes: Auxiliary Switch & Solenoid-Operated Mechanism.

$ 1,421.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # GHQRSP2020

Rexel Part # 226090

UPC 786679137963

UNSPSC 39121603

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch