Eaton HFD1030 Breaker, 30A, 1P, 277VAC, 125VDC, 65 kAIC, Type HFD

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HFD1030
  • Rexel Part Number:

    601788
  • UPC:

    786679175286

30 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

$ 654.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HFD1030

Rexel Part # 601788

UPC 786679175286

UNSPSC 39121616

Amps 30

Family / Style HFD

Interrupt Rating AC 65000

Mounting Panel

Poles 1

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch