Eaton HMCPE050K2C Breaker, Molded Case, 50A, 3P, 600V, 250 VDC HMCP

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HMCPE050K2C
  • Rexel Part Number:

    293413
  • UPC:

    786679113677

50 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, E-Frame, Intermediate Magnetic, 600 Vac, 250 VDC, 50 - 500 Adjustable Magnetic Trip.

$ 1,073.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HMCPE050K2C

Rexel Part # 293413

UPC 786679113677

UNSPSC 39121616

Amps 50

Family / Style HMCP, E-Frame

Mounting Panel

Poles 3

Type Breaker, Motor Circuit Protector, HMCP

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch