Eaton HMDL3800 Breaker, Molded Case, 800A, 3P, 600V, 250 VDC, 65 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HMDL3800
  • Rexel Part Number:

    404454
  • UPC:

    782114586082

800 Amp, 3-Pole Series C NEMA M-Frame Molded Case Circuit Breaker, Type HMDL, Cable In/Cable Out, 65 Kaic @ 480 VAC, Voltage Rating: 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip.

$ 15,075.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HMDL3800

Rexel Part # 404454

UPC 782114586082

UNSPSC 39121616

Amps 800

Interrupt Rating AC 65000

Mounting Panel

Poles 3

Type Breaker

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch