Eaton HP404040SHL 400A, 120/240V, 4 Jaws, House Panel w/ Lever Bypass, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HP404040SHL
  • Rexel Part Number:

    359609
  • UPC:

    782114105863

400 Amp Standard House Panel with Lever Bypass, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22/10 kAIC, 40/40 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: BWH2200 Main Breaker and Option For Secondary Main Breaker of BRH / BWH Type.

$ 9,020.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HP404040SHL

Rexel Part # 359609

UPC 782114105863

UNSPSC 39121101

Amps 400

Circuits 40

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Spaces 40

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch