Eaton JGS3225FAG Breaker, Molded Case, 3P, 225A, 480VAC, 250VDC, 25kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    JGS3225FAG
  • Rexel Part Number:

    659781
  • UPC:

    782113526812

225 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

$ 2,984.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # JGS3225FAG

Rexel Part # 659781

UPC 782113526812

UNSPSC 39121616

Amps 225

Family / Style JG

Interrupt Rating AC 25000

Poles 3

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch