Eaton MBE2040B225BTS 225A, Meter Center, BR Type, 10 kAIC, Surface

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MBE2040B225BTS
  • Rexel Part Number:

    458318
  • UPC:

    782114883617

225 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 20/40 Distribution, Main Breaker Included BWH2225, BR Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Surface Mount.

$ 2,680.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MBE2040B225BTS

Rexel Part # 458318

UPC 782114883617

UNSPSC 39121102

Amps 225

Circuits 40

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Spaces 20

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch