Eaton MVX010A0-4 10 Hp, MVX9000, VFD, IP20

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MVX010A0-4
  • Rexel Part Number:

    221140
  • UPC:

    782116036356

MVX9000 Series Sensorless Vector Microdrive, 10 Hp, 380V - 480V, 3-Phase: 20.6 Amp Input, 18.0 Amp Output, IP20 Enclosure.

$ 2,028.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MVX010A0-4

Rexel Part # 221140

UPC 782116036356

UNSPSC 39122001

Family / Style MVX9000

Horsepower 10

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 480

Volts AC Range 380-480

Place your Will Call order by clicking the cart button next to the appropriate Branch