Eaton QCGFEP1020 20A, 1P, 120/240V, Type QC, 10 kAIC, Ground Fault CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QCGFEP1020
  • Rexel Part Number:

    308864
  • UPC:

    786679146552

20 Amp, 1-Pole, Type QC Ground Fault Equipment Protector, 10 kAIC, Wire Size #14-4, 120/240 VAC.

$ 616.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QCGFEP1020

Rexel Part # 308864

UPC 786679146552

UNSPSC 39121603

Amps 20

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Panel

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch