Eaton SHB0N4X Selector Handle, Black

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    SHB0N4X
  • Rexel Part Number:

    226506
  • UPC:

    786685403595

Selector Handle, Black, Size 0, NEMA 4/4X, (A, B & C Frame)

$ 121.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # SHB0N4X

Rexel Part # 226506

UPC 786685403595

UNSPSC 39122221

Amps Range 30-100

Color Black

IP/NEMA Rating 4

Type Selector Handle

Place your Will Call order by clicking the cart button next to the appropriate Branch