Eaton XTAE007B10A006 7 Amp, IEC Starter, 120V Coil

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    XTAE007B10A006
  • Rexel Part Number:

    293608
  • UPC:

    782116832866

7 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size B, Thermal Overload Relay 4 - 6 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

$ 285.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # XTAE007B10A006

Rexel Part # 293608

UPC 782116832866

UNSPSC 39121521

Amps 7

Family / Style XT

Poles 3

Type Starter

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch