Cooper Crouse-Hinds ECGJH130 Flexible Coupling, Size: 3/4", Length: 30", Explosionproof, Brass

Flexible Coupling, Size: 3/4 Inch, Length: 30 Inch, Explosionproof/Dust-Ignitionproof, Material: Brass, Male Connections at Both Ends, Suitable For Wet Locations

$ 513.34 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # ECGJH130

Rexel Part # 44695

UPC 78227425340

UNSPSC 39131707

Diameter 3/4 in

Length 30 in

Material Brass

Type Flexible Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch