OZ Gedney ECGJH-100-12 Flexible Coupling, 1" x 12" Long, Explosionproof

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    ECGJH-100-12
  • Rexel Part Number:

    283473
  • UPC:

    78312611683

Flexible Coupling, 1 Inch x 12 Inch Long, Explosionproof, Bronze End Fittings/Outer Braid, Maximum Temperature 300°F, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration

$ 560.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # ECGJH-100-12

Rexel Part # 283473

UPC 78312611683

UNSPSC 39131707

Diameter 1 in

Length 12 in

Material Steel

Size 1 in

Type Flexible Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch