OZ Gedney ECGJH-50-18 Flexible Coupling, 1/2" x 18" Long, Explosionproof

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    ECGJH-50-18
  • Rexel Part Number:

    60751
  • UPC:

    78312611637

Flexible Coupling, 1/2 Inch x 18 Inch Long, Explosionproof, Bronze End Fittings/Outer Braid, Maximum Temperature 300°F, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration

$ 340.42 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # ECGJH-50-18

Rexel Part # 60751

UPC 78312611637

UNSPSC 39131707

Diameter 1/2 in

Length 18 in

Material Steel

Size 1/2 in

Type Flexible Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch