OZ Gedney ECGJH-50-24 Flexible Coupling, 1/2" x 24" Long, Explosionproof

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    ECGJH-50-24
  • Rexel Part Number:

    60737
  • UPC:

    78312611641

Flexible Coupling, 1/2 Inch x 24 Inch Long, Explosionproof, Bronze End Fittings/Outer Braid, Maximum Temperature 300°F, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration

$ 398.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # ECGJH-50-24

Rexel Part # 60737

UPC 78312611641

UNSPSC 39131707

Diameter 1/2 in

Length 24 in

Material Steel

Size 1/2 in

Type Flexible Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch