OZ Gedney ECGJH-75-24 Flexible Coupling, 3/4" x 24" Long, Explosionproof

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    ECGJH-75-24
  • Rexel Part Number:

    161285
  • UPC:

    78312611667

Flexible Coupling, 3/4 Inch x 24 Inch Long, Explosionproof, Bronze End Fittings/Outer Braid, Maximum Temperature 300°F, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration

$ 526.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # ECGJH-75-24

Rexel Part # 161285

UPC 78312611667

UNSPSC 39131707

Diameter 3/4 in

Length 24 in

Material Steel

Size 3/4 in

Type Flexible Coupling

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch