Eveready E251Y Krypton Economy Light Flashlight

  • Mfr/Brand Name:

    Eveready
  • Mfr Number:

    E251Y
  • Rexel Part Number:

    101969
  • UPC:

    039800088673

Flashlight, 2D Economy Light, Bulb Type: Krypton, Body Color: Yellow, Light Color: White, Length: 8.18", Diameter: 2.37", Weight: 3.1 oz, Light Output: 16.5 Lumens, Run Time: 15 Hours, Power Requirements: (2) D Batteries, Includes: Flip-Up Hook & Magnet

$ 3.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eveready

Mfr Part # E251Y

Rexel Part # 101969

UPC 039800088673

UNSPSC 39111610

Lumens 16.50

Type Flashlight

Place your Will Call order by clicking the cart button next to the appropriate Branch