3M 1400C-BROWN Economy Grade Electrical Tape, Vinyl, Brown, 3/4" x 66'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    1400C-BROWN
  • Rexel Part Number:

    282037
  • UPC:

    05112858425

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Brown.

$ 1.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 1400C-BROWN

Rexel Part # 282037

UPC 05112858425

UNSPSC 39131508

Color Brown

Length 60 ft

Material Vinyl

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch