3M 1400C GRAY Vinyl, Gray, 3/4" x 66'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    1400C GRAY
  • Rexel Part Number:

    282038
  • UPC:

    051128584262

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Gray.

$ 1.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 1400C GRAY

Rexel Part # 282038

UPC 051128584262

UNSPSC 39131508

Color Gray

Length 60 ft

Material Vinyl

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch