3M 1700C-BROWN Temflex Electrical Tape, Vinyl, Brown, 3/4" x 66'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    1700C-BROWN
  • Rexel Part Number:

    67874
  • UPC:

    05400750649

Economy Grade Vinyl Electrical Tape, General Purpose, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Brown.

$ 1.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 1700C-BROWN

Rexel Part # 67874

UPC 05400750649

UNSPSC 39131508

Color Brown

Length 66 ft

Material PVC

Product Width 3/4 in

Type Tape

View similar products in this category:

3M 1700C-BROWN Temflex Electrical Tape, Vinyl, Brown, 3/4" x 66' is rated 4.8 out of 5 by 5.
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_1, d_14, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_0
  • loc_en_US, sid_67874, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch