3M 1700C-Violet-3/4x6 Vinyl, Violet, 3/4" x 66'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    1700C-Violet-3/4x6
  • Rexel Part Number:

    101510
  • UPC:

    051128532737

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 66' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Violet.

$ 1.37 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 1700C-Violet-3/4x6

Rexel Part # 101510

UPC 051128532737

UNSPSC 39131508

Color Violet

Length 66 ft

Material Vinyl

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch