Dottie 360 Economy Grade Electrical Tape, Vinyl, Black, 3/4" x 60'

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    360
  • Rexel Part Number:

    266854
  • UPC:

    78100215890

Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Black.

$ 0.96 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # 360

Rexel Part # 266854

UPC 78100215890

UNSPSC 31201532

Color Black

Length 60 ft

Material PVC

Product Width 3/4 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch